Abbotsford
Final sale
hubudx24e

HUBBELL UDX24E 24-Port UDX Series Unloaded Multimedia Jack Panel

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:UDX24E

Description

The UDX Multimedia Panels are field-configurable with any combination of XCELERATOR jacks, fiber optic keystone adapters, and Audio/ Video connectors. These high-density panels maximize limited rack space. Additionally, the UDX panels will be useful where add-as-you-go flexibility, changeability, mixed jack performance, and color-coding are desired. The flexibility in category system performance and color options of the XCELERATOR modular jacks provides the ability to configure the patch panel for any size installation and add jacks as the network expands.

Specifications

Brand Name Hubbell Item Name Jack Panel
Material Metal Color Black
Mounting Screw Mount Application For Modular Jack
UPC 662620830872

Packages

1 - UNIT - 1