Abbotsford
hubudxa48

HUBBELL UDXA48 UDX Multimedia Angled Jack Panel, Unloaded, Rack Mount, 2U, 48-port, Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:UDXA48

Description

iSTATION™ UDX Multimedia angled jack panel provide true multimedia solutions in the same panel. By doubling the port density within a standard rack space, the UDX Series 48-Port 1U jack panel offers the ideal solution for data centers, ISP (Internet Service Providers) and other applications where cabinet and/or rack space is at an absolute premium. Additionally, this panel will be useful where add-as-you-go flexibility, changeability, mixed jack performance and color-coding are desired. This versatile and scalable panel solution offers the greatest flexibility allowing customized field configurable patch panels that will evolve with competitive work environments. This unmatched versatility results from our broad line of XCELERATOR™ high-performance UTP jacks and AV connectors and Fiber keystone adapters. Angle panel design eliminates the need for cable management, freeing up valuable real estate. Angle allows cable to flow into cable channels. Third hand helper installation aid. Panel allows for endless AV and data applications. Eco-friendly packaging utilizes recyclable materials and eliminates excess packing waste. Ideal solution where rack space is at an absolute premium, add-as-you-go flexibility, mixed jack performance and color-coding are desired.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand iStation
Item Name Patch Panel Type Angled, 48 Ports, 2U Rack
Height 3-1/2 in Width 19 in
Material Steel Color Black
UPC 662620858210

Packages

1 - UNIT - 1