×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
pantlbp1sv

PANDUIT TLBP1S-V 1RU Tool-Less Blanking Panel, Black

Price $21.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TLBP1S-V

Description

1RU tool-less blanking panel, square hole 19" (483mm) width for 3/8" cage nut holes (may be used with or without cage nuts installed).The tool-less blanking panels are part of the energy-saving airflow management solutions for smart data centers. They are designed to minimize bypass airflow in racks and cabinets while providing a desirable appearance. The tool-less blanking panel has design features that help to speed installation and is part of the complete range of cooling accessories available from Panduit to help maximize management and control of the physical infrastructure. The tool-less pass-through blanking panels have design features that help speed installation and allow cables to pass from the front to the back of cabinets. These blanking panels are part of the complete range of cooling accessories available from Panduit to help maximize management and control of the physical infrastructure.

Specifications

Brand Name Panduit Item Name Enclosure Panel
Type 4-Post Rack Accessory Height 1.76 in
Width 482 mm Depth 51 mm
Material ABS Color Black
Standards CEA 310-E Application Rack and Cabinet Applications
UPC 074983322978

Packages

5 - UNIT - 5 50 - UNIT - (50)