
ELECTRON METAL 19 inch x 18 inch 2U Center Mount Shelf, Black
Description
Electron Metal's shelves offer a stable, secure platform for your equipment such as monitors, servers or items that will not bolt directly to the cabinet rails.
Specifications
Brand Name | Electron Metal | Item Name | Shelf |
Type | Fixed | Rack Units | 2 |
Height | 3-15/32 in | Width | 19 in |
Depth | 18 in | Material | Steel |
Color | Black | Load Capacity | 50 lb |
Mounting | Center |
Packages
1 - UNIT - 1 |