![hofd19fvt912b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108383.jpg?preset=medium)
HOFFMAN 19 Hoffman Tool-Less Shelf, Vented, Black
Description
An easy-to-install tool-less vented 19 inch shelf. Mounts onto rack angles that have EIA-spaced square holes (0.375 inch). Shelf slides open and provides a variable-sized, continuous surface for equipment. Back of shelf has oval cutouts for power and data cables. Accessory hole patterns at back of shelf fit small and large D-rings to help manage cable. Made of steel with a 150 lb (68 kg) static load rating. Available with RAL 9005 black or RAL 7035 grey polyester powder coat finish.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | 19 in Tool Less Shelf | Type | Vented |
Size | 31.2 - 45.3 in | Material | Steel |
Color | Black | Mounting Type | Rack |
Finish | Powder Coat | Standards | RoHS Compliant |
Application | Datacom and Telecom Equipment, Networking, Storage and Data Center | UPC | 783510166915 |
Packages
1 - UNIT - 1 |