![hofp19vsh68b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104866.jpg?preset=medium)
HOFFMAN 19 Rack-Mount Adjustable Shelf, Black
Description
Mounts to front surface of front and back rack angles. Shelf is made of painted 14 gauge steel and the adjustable support brackets are clear-plated 12 gauge steel. Adjustable to fit multiple-depth enclosures or rack angle placement. Both solid and vented models available. Fits 19- or 23-in. rack spacing. Requires only 1U of rack space. Shelf has RAL 7035 light-gray textured or RAL 9005 black textured polyester powder paint finish. Load rating: 150 lb. (68 kg)
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Adjustable Shelf | Type | Vented |
Size | 19.68 in L x 17.32 in W x 30.71 in D | Material | 14 ga Steel |
Color | Black | Mounting Type | Rack |
Finish | Powder Coat | For Use With | 19 or 23 in Rack Spacing |
Standards | RoHS Compliant | Application | Datacom and Telecom Equipment, Networking, Storage and Data Center |
UPC | 783510110536 |
Packages
1 - UNIT - 1 |