HAMMOND MANUFACTURING CO LTD RASU190315BK1 RAS Series Universal Rack Shelf Cantilever, Solid 14 ga Steel 3-1/2 in Hx 19 in Wx 15 in D
Description
2U Cantilever Solid Shelf - 15" dp - 100 lbs rated
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | RAS Series |
Item Name | Universal Rack Shelf | Type | Cantilever, Solid |
Rack Units | 2 | Height | 3-1/2 in |
Width | 19 in | Depth | 15 in |
Material | 14 ga Steel | Finish | Rugged Textured Black Powder Paint |
Load Capacity | 100 lb | Mounting | Rack |
Series/Model | RAS | For Use With | 19 in Rack or Cabinet |
Standards | TAA Compliant, RoHS, REACH Compliant | UPC | 623980030487 |
Packages
1 - UNIT - 1 |