![hubfeurfspd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147380375.jpg?preset=medium)
HUBBELL FEURFSPD Hubbell Fiber Optic Rackmount Panel, 1-Unit,With 3 FSP Panel, Black
Description
FST adapter panel.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel |
Item Name | FSP Adapter Panel | Type | 1-Unit, Unloaded |
Size | 9.8 in W x 20.9 in H x 2.1 in D | Material | Composite |
Finish | Powder-Coated | Standards | TIA 568-C |
UPC | 662620322599 |
Packages
1 - UNIT - 1 |