
HUBBELL 3.5 inch x 17 inch x 14 inch Hubbell Equipment Shelf, Cantilevered
Description
Equipment shelf for use with 19 inch cabinets and racks. Ideal for servers, monitors or other heavy equipment.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Equipment Shelf | Type | Cantilevered |
Material | Cold Rolled Steel | Color | Black |
Finish | Powder-Coated | For Use With | 19 in Cabinets and Racks |
Standards | EIA/ECA-310-E | Application | For Servers, Monitors or Other Heavy Equipment |
UPC | 662620787565 |
Packages
1 - UNIT - 1 |