
LEGRAND AV 1-3/4 inch 1RU U Series Utility Rackshelf
Description
Utility rack shelf. Accommodate components up to 17-3/8 inch wide. Finished in a durable black powder coat. Made from 16-gauge steel. Individually boxed.
Specifications
Brand Name | Middle Atlantic | Sub Brand | Middle Atlantic Products |
Item Name | Rack Shelve | Type | Universal Rackshelf |
Height | 1-3/4 in | Width | 19 in |
Depth | 10.72 in | Material | Steel |
Color | Black | Finish | Powder-Coated |
Standards | UL Listed, RoHS EU Directive 2002/95/EC Compliant, GREENGUARD Gold Certified | UPC | 656747022678 |
Packages
1 - UNIT - 1 |