Abbotsford
schar8105blk

SCHNEIDER ELECTRIC IT CORP AR8105BLK SHELF FIXED 50LBS BLK

Price $133.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR8105BLK

Description

Fixed Shelf 50 lbs/22.7 kg Black. Cantilever fixed shelf to enable the mounting of a monitor or other equipment into the rack environment.

Specifications

Brand Name APC Item Name Fixed Shelf
Rack Units 2 Height 8.9 cm
Width 48.3 cm Depth 40.6 cm
Material Steel Color Black
Load Capacity 50 lb Mounting Rack
Includes Installation Guide, Mounting Hardware UPC 731304107859

Packages

1 - UNIT - 1