SCHNEIDER ELECTRIC IT CORP AR8128BLK SHELF SLIDING 200LBS BLK
Description
Sliding Shelf 200 lbs/91 kg Black. Sliding shelf to enable the mounting of tower units, monitors and other equipment into the rack environment.
Specifications
Brand Name | APC | Item Name | Sliding Shelf |
Rack Units | 1 | Height | 4.4 cm |
Width | 44.5 cm | Depth | 71.1 cm |
Color | Black | Load Capacity | 200 lb |
Mounting | Front/Rack | Includes | Installation Guide, Mounting Hardware, (4) Retaining Clips |
Standards | EIA-310D, REACH Compliant, RoHS Compliant | Application | Sliding Shelf to Enable the Mounting of Tower Units, Monitors and Other Equipment into the Rack Environment |
UPC | 731304015925 |
Packages
1 - UNIT - 1 |