SCHNEIDER ELECTRIC IT CORP AR8122BLK SHELF FIXED 250LBS BLK
Description
The APC Universal Server Rack Accessory Fixed Shelf can support your equipment and accessory needs up to 250lbs/114kgs It minimizes the amount of space it occupies at just 1U. The ventilated design ensures cool air is uniformly distributed to the installed IT equipment.
Specifications
Brand Name | APC | Item Name | Fixed Shelf |
Rack Units | 1 | Height | 4.4 cm |
Width | 47 cm | Depth | 66 cm |
Color | Black | Load Capacity | 250 lb |
Mounting | Rack | Includes | Installation Guide, Mounting Hardware |
UPC | 731304107842 |
Packages
1 - UNIT - 1 |