
SCHNEIDER ELECTRIC IT CORP AR8123BLK SHELF SLIDING 100LBS BLK
Description
Sliding Shelf 100 lbs/45.5 kg Black. Sliding shelf to enable the mounting of tower units, monitors and other equipment into the rack environment.
Specifications
Brand Name | APC | Item Name | Sliding Shelf |
Rack Units | 1 | Height | 4.4 cm |
Width | 44.5 cm | Depth | 72.1 cm |
Color | Black | Load Capacity | 100 lb |
Mounting | Front/Rack | Includes | Friction Pads, Installation Guide, Mounting Hardware |
Standards | EIA-310D, REACH Compliant, RoHS Compliant | Application | Sliding Shelf to Enable the Mounting of Tower Units, Monitors and Other Equipment into the Rack Environment |
UPC | 731304107866 |
Packages
1 - UNIT - 1 |