
SCHNEIDER ELECTRIC IT CORP AR8422 SHELF FIXED DBL SIDED250LBS BLK
Description
Double Sided Fixed Shelf for 2-Post Rack 250 lbs Black. Accessories to aid in the installation of rack mount IT equipment and to secure racks into position within an enclosure. Includes: Installation guide, Mounting hardware.
Specifications
Brand Name | APC | Item Name | Fixed Shelf |
Type | Double-Side | Rack Units | 3 |
Height | 4.88 in | Width | 19.49 in |
Depth | 10.24 in | Color | Black |
Load Capacity | 250 lb | Mounting | Front |
Includes | Installation Guide, Mounting Hardware | UPC | 731304199540 |
Packages
1 - UNIT - 1 |