PANDUIT SRM19FM1 1RU Steel Rack Mount Shelf, Black
Description
The 2 post rack mount shelf mounts test gear, computer equipment, and small networking devices on 3 inch (76mm) or 6 inch (152mm) channel 2 post racks. The one-piece steel shelf mounts to the front of EIA racks. It is 1 RU with a 45 pound load capacity, and is black.
Specifications
Brand Name | Panduit | Item Name | Rack Mount Shelf |
Type | 2-Post | Rack Units | 1 |
Height | 1.73 in | Width | 19 in |
Depth | 15.15 in | Material | Steel |
Color | Black | Load Capacity | 45 lb |
Mounting | Rack | Standards | NA |
Application | NA | UPC | 074983838448 |
Packages
1 - UNIT - 1 |