Abbotsford
panrshlf

PANDUIT RSHLF 30.5 inch 1RU 4-Post Rack Shelf, Black

Price $428.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RSHLF

Description

The Rack Shelf is an accessory that is designed to support large networking equipment. It complements the 4-Post Rack System in Data Center and Enterprise Applications. The Adjustable Support Bracket allows for the Shelf to Mount to the Equipment Rails at Various Depths. The shelf is made of steel, is black in color and 30 inches deep.

Specifications

Brand Name Panduit Item Name Rack Shelf
Type 4-Post Rack Units 1
Height 1.7 in Width 19 in
Depth 30.5 in Material Steel
Color Black Load Capacity 275 lb
Includes (1) Base Shelf, (1) Mounting Bracket and Hardware Standards RoHS Compliant
Application Designed to Support Large Networking Equipment UPC 074983081806

Packages

1 - UNIT - 1