ROCELCO 2U 18IN SHELF VENT SHELF 18IN DEEP20KG CAP /W MNT HARDWARE
Description
Vented shelf comes with standard cage nuts and bolts for mounting in all Rocelco racks.
Specifications
Brand Name | Rocelco | Item Name | Shelf |
Type | Vented | Rack Units | 2 |
Height | 4 in | Width | 20 in |
Depth | 18 in | Color | Black |
Load Capacity | 44.1 lb | Mounting | Rack |
For Use With | LCD Racks | Includes | Mounting Hardware |