![roc5rushelve20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10609306.jpg?preset=medium)
ROCELCO 5U 20IN SHELF VENT SHELF 20IN DEEP60KG CAP /W MNT HARDWARE
Description
Vented shelf comes with standard cage nuts and bolts for mounting in all Rocelco racks.
Specifications
Brand Name | Rocelco | Item Name | Shelf |
Type | Vented | Rack Units | 5 |
Height | 10 in | Width | 21 in |
Depth | 20 in | Color | Black |
Load Capacity | 138.28 lb | Mounting | Rack |
For Use With | LCD Racks | Includes | Mounting Hardware |