
ELECTRON METAL WMCRE1-190922-BK 9RU Economy Swing Out Wall Mount Cabinet, Black
Description
9RU Economy Wall Mount Cabinet.PRODUCT FEATURES:- Removable side panels- Vage nut rails
Specifications
Brand Name | Electron Metal | Item Name | Cabinet |
Width | 24 in | Depth | 22 in |
Height | 18-3/4 in | Rack Units | 9 |
Mounting Type | Wall | Color | Black |
Packages
1 - UNIT - 1 |