PANDUIT S8512BF 800mm x 1070mm 45RU Net-Access™ S-Type Server Cabinet, Black
Description
The Net-Access™ S-Type Server Cabinet is a 45 RU, 800mm W x 1070mm D cabinet. The front door is single hinged and perforated. It features split perforated rear doors that open in the middle to minimize door swing footprint. This S-Type cabinet has two solid side panels. It includes casters, a set of PDU brackets, and two sets of cage nut equipment mounting rails. The cabinet is 85" H x 31.5" W x 42" D. It is made of powder-coated steel and is black.
Specifications
Brand Name | Panduit | Sub Brand | Net-Access™ |
Item Name | Server Cabinet | Type | S-Type |
Width | 800 mm | Depth | 1070 mm |
Height | 85 in | Rack Units | 45 |
Material | Steel | Finish | Powder-Coated |
Color | Black | Includes | Cable Management Finger, Side Panels |
Standards | EIA-310E, RoHS Compliant, UL Listed 2416 | Application | NA |
UPC | 074983670123 |
Packages
1 - UNIT - 1 |