![pans8512bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116894.jpg?preset=medium)
PANDUIT S8512BU 800mm W x 1070mm Net-Access™ S-Type Server Cabinet, Black
Description
The Net-Access™ S-Type Server Cabinet is a 45 RU, 800mm W x 1070mm D cabinet. The front door is single hinged. It features split perforated rear doors that open in the middle to minimize door swing footprint. This S-Type cabinet has vertically split hinged side panels and adjustable front and rear equipment rails. It includes heavy-duty casters with leveling legs and a set of PDU brackets. The cabinet is 85" H x 31.5" W x 42" D. It is made of powder-coated steel and is black.
Specifications
Brand Name | Panduit | Sub Brand | Net-Access™ |
Item Name | Server Cabinet | Type | S-Type |
Width | 31.4 in | Depth | 43.89 in |
Height | 85 in | Cover Type | Single Hinged |
Rack Units | 45 | Material | Steel |
Color | Black | Standards | RoHS Compliant, EIA-310-E, TIA/EIA-942, UL 2416 |
Application | NA | UPC | 613056363465 |
Packages
1 - UNIT - 1 |