
LEGRAND AV VPM-4 VPM Series Vertical Panel Mount Rack
Description
Versatile solution for wall mount racking where a protective enclosure is not required. The VPM series accommodates all depths of equipment and can be used either as a horizontal mount under a desk or table or vertically as a wall mount.
Specifications
Brand Name | Legrand | Item Name | Rack |
Size | 19.3 in W x 6 in D x 7 in H | Material | Steel |
Color | Black | Series | VPM |
Mounting Type | Horizontal/Vertical | UPC | 656747123764 |
Packages
1 - UNIT - 1 |