![schar9300sp-r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292404739.jpg?preset=medium)
SCHNEIDER ELECTRIC IT CORP AR9300SP-R CABINET RACK SX3K 42U600x1200 BLK SP
Description
APC NetShelter SX, Server Rack Enclosure, 42U, High Strength, Shock Packaging, 3500 lbs, with Ramp, Black, 1991H x 600W x 1200D mm. Feature-rich rack enclosure optimized for easy installation, managing cables, integrating power distribution, and maximizing airflow. Includes: Baying hardware, Documentation CD, Key(s), Leveling feet, Mounting hardware, Pre-installed casters, Side panels, User manual.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure with Ramp | Type | High Strength, Shock Packaging |
Size | 600 mm W x 1200 mm D x 1991 mm H | Color | Black |
Includes | Baying Hardware, Documentation CD, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, User Manual | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Packages
1 - UNIT - 1 |