SCHNEIDER ELECTRIC IT CORP AR3003 SERVER RACK SX 12U600x900 W SIDES BLK
Description
An industry standard rack with thethe most standard features for speed of deployment and installation. Ready for low to medium density edge computing. Shorter height allows for deployment underneath cabinets, desks, in remote office branch office spaces for a secure and discrete solution for IT devices.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 600 mm W x 900 mm D x 658 mm H |
Material | Stainless Steel | Color | Black |
Includes | Casters, Doors, Keys, Leveling Feet, Roof, Side Panels | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant |
UPC | 731304347507 |
Packages
1 - UNIT - 1 |