![schar3003sp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292404395.jpg?preset=medium)
SCHNEIDER ELECTRIC IT CORP AR3003SP SERVER RACK SX 12U600x900 W SIDES BLK SP
Description
APC NetShelter SX, Server Rack Enclosure, 18U, Black, 925 H x 600 W x 900 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Type | Shock Packaging |
Size | 600 mm W x 900 mm D x 658 mm H | Material | Stainless Steel |
Color | Black | Includes | Casters, Communication Cable, Doors, Keys, Leveling Feet, Pallet Ramps, Reusable Packaging, Roof, Side Panels |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant |
Packages
1 - UNIT - 1 |