SCHNEIDER ELECTRIC IT CORP AR3104 SERVER RACK SX 24U600x1070
Description
An industry standard rack with the most standard features for speed of deployment and installation. Ready for low to medium density edge computing.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 600 mm W x 1070 mm D x 1198.5 mm H |
Material | Steel | Color | Black |
Includes | Casters, Doors, Keys, Leveling Feet, Roof, Side Panels | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For Low to Medium Density Edge Computing | UPC | 731304261889 |
Packages
1 - UNIT - 1 |