SCHNEIDER ELECTRIC IT CORP AR3104SP1 SERVER RACK SX 24U600x1070 SP
Description
APC NetShelter SX, Server Rack Enclosure, 24U, Shock Packaging, 1250 lbs, Black, 1200 H x 600 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Type | Shock Packaging |
Size | 600 mm W x 1070 mm D x 1200 mm H | Material | Steel |
Color | Black | Includes | Baying Hardware, Doors, Installation Guide, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pallet Ramps, Pre-Installed Casters, Reusable Packaging, Roof, Side Panels |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant | Application | Designed to Safely Integrate, Transport, Unload and Deploy up to 1250 lb (566 kg) of IT Equipment |
UPC | 731304262275 |
Packages
1 - UNIT - 1 |