SCHNEIDER ELECTRIC IT CORP AR3105 SERVER RACK SX 45U600x1070 W SIDES BLK
Description
[TAA, BAA_COTS] APC NetShelter SX, Server Rack Enclosure, 45U, Black, 2124H x 600W x 1070D mm
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 600 mm W x 1070 mm D x 2124 mm H |
Color | Black | Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant | UPC | 731304290193 |
Packages
1 - UNIT - 1 |