SCHNEIDER ELECTRIC IT CORP AR3105SP SERVER RACK SX 45U600x1070 W SIDES BLK SP
Description
APC NetShelter SX, Server Rack Enclosure, 45U, Shock Packaging, 2000 lbs, Black, 2124 H x 600 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Type | Shock Packaging |
Size | 600 mm W x 1070 mm D x 2124 mm H | Color | Black |
Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, User Manual | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
UPC | 731304309864 |
Packages
1 - UNIT - 1 |