Abbotsford
schar3105w

SCHNEIDER ELECTRIC IT CORP AR3105W SERVER RACK SX 45U600x1070 W SIDES WHI

Price $3,341.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3105W

Description

APC NetShelter SX, Server Rack Enclosure, 45U, White, 2124 H x 600 W x 1070 D mm.

Specifications

Brand Name APC Sub Brand NetShelter SX
Item Name Server Rack Enclosure Size 600 mm W x 1070 mm D x 2124 mm H
Color White Includes Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, User Manual
Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant

Packages

1 - UNIT - 1