Abbotsford
schar3106

SCHNEIDER ELECTRIC IT CORP AR3106 SERVER RACK SX 18U600x1070 W SIDES BLK

Price $2,107.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3106

Description

An industry standard rack with the most standard features for speed of deployment and installation. Ready for low to medium density edge computing. Shorter height allows for deployment underneath cabinets, desks, in remote office branch office spaces for a secure and discrete solution for IT devices.

Specifications

Brand Name APC Sub Brand NetShelter SX
Item Name Server Rack Enclosure Size 600 mm W x 1070 mm D x 925 mm H
Material Stainless Steel Color Black
Includes Casters, Doors, Keys, Leveling Feet, Roof, Side Panels Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant
Application Ready for Low to Medium Density Edge Computing, Shorter Height allows for Deployment Underneath Cabinets, Desks, in Remote Office Branch Office Spaces for a Secure and Discrete Solution for IT Devices UPC 731304347699

Packages

1 - UNIT - 1