SCHNEIDER ELECTRIC IT CORP AR3106SP SERVER RACK SX 18U600x1070 W SIDES BLK SP
Description
APC NetShelter SX, Server Rack Enclosure, 18U, Shock Packaging, Black, 925 H x 600 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Type | Shock Packaging |
Size | 600 mm W x 1070 mm D x 925 mm H | Material | Stainless Steel |
Color | Black | Includes | Casters, Doors, Keys, Leveling Feet, Pallet Ramps, Reusable Packaging, Roof, Side Panels |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant | Application | Ready for Low to Medium Density Edge Computing, Shorter Height allows for Deployment Underneath Cabinets, Desks, in Remote Office Branch Office Spaces for a Secure and Discrete Solution for IT Devices |
Packages
1 - UNIT - 1 |