SCHNEIDER ELECTRIC IT CORP AR3107 SERVER RACK SX 48U600x1070 W SIDES BLK
Description
An industry standard rack with the most features for speed of deployment and installation. Ready for high density environments. 48U height allows for an additional 6U of rack mounting space maximizing u-space per rack footprint.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 600 mm W x 1070 mm D x 2258 mm H |
Material | Steel | Color | Black |
Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | Designed to Safely Integrate, Transport, Unload and Deploy up to 2000 lb (907 kg) of IT Equipment | UPC | 731304226383 |
Packages
1 - UNIT - 1 |