
SCHNEIDER ELECTRIC IT CORP AR3107SP SERVER RACK SX 48U600x1070 W SIDES BLK SP
Description
APC NetShelter SX, Server Rack Enclosure, 48U, Shock Packaging, 2000 lbs, Black, 2258 H x 600 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Type | Shock Packaging |
Size | 600 mm W x 1070 mm D x 2258 mm H | Material | Steel |
Color | Black | Includes | Baying Hardware, Documentation CD, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant | Application | Designed to Safely Integrate, Transport, Unload and Deploy up to 2000 lb (907 kg) of IT Equipment |
UPC | 731304309871 |
Packages
1 - UNIT - 1 |