SCHNEIDER ELECTRIC IT CORP AR3107TAA SERVER RACK SX 48U600x1070 W SIDES BLK TAA
Description
APC NetShelter SX, Server Rack Enclosure, 48U, Black, 2258 H x 600 W x 1070 D mm, TAA Compliant.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 600 mm W x 1070 mm D x 2258 mm H |
Material | Steel | Color | Black |
Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels | Standards | TAA Compliant, UL 2416, UL 60950-1, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For Low to Medium Density Server and Networking Applications |
Packages
1 - UNIT - 1 |