
SCHNEIDER ELECTRIC IT CORP AR3107X610 SERVER RACK SX 48U600x1070 W/O DR BLK
Description
APC NetShelter SX, Server Rack Enclosure, 48U, without Doors, Black, 2258 H x 600 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure without Doors | Size | 600 mm W x 1070 mm D x 2258 mm H |
Material | Steel | Color | Black |
Includes | Baying Hardware, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For Low to Medium Density Server and Networking Applications | UPC | 731304293736 |
Packages
1 - UNIT - 1 |