![schar3100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/365809969.jpg?preset=medium)
SCHNEIDER ELECTRIC IT CORP AR3100 SERVER RACK SX 42U600x1070 W SIDES BLK
Description
Reliable IT enclosures with essential functionality and features to meet the most requirements and applications of rack-mount IT equipment in variety of IT environments. Ready for medium to high density environments. An industry standard server rack with height designed to easily fit through standard doorways.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 600 mm W x 1070 mm D x 1991 mm H |
Material | Steel | Color | Black |
Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For Low to Medium Density Server and Networking Applications | UPC | 731304226390 |
Packages
1 - UNIT - 1 |