
SCHNEIDER ELECTRIC IT CORP AR3100TAA SERVER RACK SX 42U600x1070 W SIDES BLK TAA
Description
APC NetShelter SX, Server Rack Enclosure, 42U, Black, 1991 H x 600 W x 1070 D mm, TAA Compliant.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 600 mm W x 1070 mm D x 1991 mm H |
Material | Steel | Color | Black |
Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels | Standards | TAA Compliant, UL 2416, UL 60950-1, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For Low to Medium Density Server and Networking Applications | UPC | 731304317296 |
Packages
1 - UNIT - 1 |