
SCHNEIDER ELECTRIC IT CORP AR3100X609 SERVER RACK SX 42U600x1070 W/O SIDES BLK
Description
APC NetShelter SX, Server Rack Enclosure, 42U, without Sides, Black, 1991 H x 600 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure without Sides | Size | 600 mm W x 1070 mm D x 1991 mm H |
Color | Black | Includes | Baying Hardware, Installation Guide, Keys, Mounting Hardware, Pre-Installed Casters |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant | Application | For Low to Medium Density Server and Networking Applications |
UPC | 731304294269 |
Packages
1 - UNIT - 1 |