
SCHNEIDER ELECTRIC IT CORP AR3100X617 SERVER RACK SX 42U 600x1070 W/O SIDES W/O DR
Description
APC NetShelter SX, Server Rack Enclosure, 42U, without Sides and Doors, Black, 1991 H x 600 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure without Sides and Door | Type | 42-Unit |
Size | 600 mm W x 1070 mm D x 1991 mm H | Color | Black |
Mounting Type | Not Rack-mountable | Standards | EIA-310E, UL 2416, UL 60950-1 |
UPC | 731304294184 |
Packages
1 - UNIT - 1 |