SCHNEIDER ELECTRIC IT CORP AR3103 SERVER RACK SX 12U600x1070 W SIDES BLK
Description
An industry standard rack with the most standard features for speed of deployment and installation. Ready for low to medium density edge computing. Shorter height allows for deployment underneath cabinets, desks, in remote office branch office spaces for a secure and discrete solution for IT devices.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 600 mm W x 1070 mm D x 658 mm H |
Material | Stainless Steel | Color | Black |
Includes | Casters, Door, Keys, Leveling Feet, Roof, Side Panels | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | Ready for Low to Medium Density Edge Computing, Shorter Height allows for Deployment Underneath Cabinets, Desks, in Remote Office Branch Office Spaces for a Secure and Discrete Solution for IT Devices | UPC | 731304347675 |
Packages
1 - UNIT - 1 |