SCHNEIDER ELECTRIC IT CORP AR3103SP SERVER RACK SX 12U600x1070 W SIDES BLK
Description
An industry standard rack with the most standard features for speed of deployment and installation. Ready for low to medium density edge computing. Shorter height allows for deployment underneath cabinets, desks, in remote office branch office spaces for a secure and discrete solution for IT devices. Shock pallet and shock packaging simplifies IT “rack and stack” for equipment integrators.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Type | Shock Packaging |
Size | 600 mm W x 1070 mm D x 658 mm H | Material | Stainless Steel |
Color | Black | Includes | Casters, Door, Keys, Leveling Feet, Pallet Ramps, Reusable Packaging, Roof, Side Panels |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant | Application | Ready for Low to Medium Density Edge Computing, Shorter Height allows for Deployment Underneath Cabinets, Desks, in Remote Office Branch Office Spaces for a Secure and Discrete Solution for IT Devices |
UPC | 731304347682 |
Packages
1 - UNIT - 1 |