Abbotsford
schar3155

SCHNEIDER ELECTRIC IT CORP AR3155 SERVER RACK SX 45U750x1070 W SIDES BLK

Price $4,051.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3155
Documents Documents

Description

This enclosure is designed to meet current IT market trends and applications ranging from high density computing and networking to broadcast and audio-video. The rack height is 45U, 750mm Wide x 1070mm Deep . It provides a reliable rack-mounting environment for mission-critical equipment.

Specifications

Brand Name APC Sub Brand NetShelter SX
Item Name Server Rack Enclosure Size 750 mm W x 1070 mm D x 2124 mm H
Material Steel Color Black
Includes Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant
Application Designed to Meet Current IT Market Trends and Applications Ranging from High Density Computing and Networking to Broadcast and Audio-Video UPC 731304290209

Packages

1 - UNIT - 1