![schar3155w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292404438.jpg?preset=medium)
SCHNEIDER ELECTRIC IT CORP AR3155W SERVER RACK SX 45U750x1070 W SIDES WHI
Description
APC NetShelter SX, Server Rack Enclosure, 45U, White, 2124 H x 750 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure | Size | 750 mm W x 1070 mm D x 2124 mm H |
Material | Steel | Color | White |
Includes | Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels, User Manual | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | Designed to Meet Current IT Market Trends and Applications Ranging from High Density Computing and Networking to Broadcast and Audio-Video |
Packages
1 - UNIT - 1 |