Abbotsford
schar3157

SCHNEIDER ELECTRIC IT CORP AR3157 SERVER RACK SX 48U750x1070 W SIDES BLK

Price $4,470.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:AR3157

Description

An industry standard server rack ready for medium to high density environments with height designed to easily fit through standard doorways. Wide rack design allows for additional space beside the vertical mounting rails for passing cabling from front-to-back in the enclosure. Width is ideal for converged and hyperconverged IT which include a mix of server, storage, and network switches all in one rack. 48U height allows for an additional 6U of rack mounting space maximizing u-space per rack footprint.

Specifications

Brand Name APC Sub Brand NetShelter SX
Item Name Server Rack Enclosure Size 750 mm W x 1070 mm D x 2258 mm H
Material Steel Color Black
Includes Baying Hardware, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels Standards UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant
Application For High Density Server and Networking Applications UPC 731304236368

Packages

1 - UNIT - 1