SCHNEIDER ELECTRIC IT CORP AR3157SP SERVER RACK SX 48U750x1070 W SIDES BLK SP
Description
APC NetShelter SX, Server Rack Enclosure, 48U, Shock Packaging, 2000 lbs, Black, 2258 H x 750 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure with Sides | Type | 48-Unit, Shock Packaging |
Size | 750 mm W x 1070 mm D x 2258 mm H | Color | Black |
Mounting Type | Not Rack-mountable | Standards | EIA-310E, UL 2416, UL 60950-1 |
UPC | 731304309901 |
Packages
1 - UNIT - 1 |