SCHNEIDER ELECTRIC IT CORP AR3157X617 SERVER RACK SX 48U 750x1070 W/O SIDES WO DR BLK
Description
APC NetShelter SX, Server Rack Enclosure, 48U, without Sides and Doors, Black, 1991 H x 600 W x 1200 D MM.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure without Sides and Doors | Size | 600 mm W x 1070 mm D x 1991 mm H |
Color | Black | Includes | Baying Hardware, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant | Application | For High Density Server and Networking Applications |
UPC | 731304294214 |
Packages
1 - UNIT - 1 |