SCHNEIDER ELECTRIC IT CORP AR3150HACS SERVER RACK SX 42U750x1070 W/O REAR DR
Description
APC NetShelter SX, Server Rack Enclosure, 42U, without Rear Doors, Black, 1991 H x 750 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure without Rear Doors | Size | 750 mm W x 1070 mm D x 1991 mm H |
Color | Black | Includes | Casters, Doors, Ground Studs, Installation Guide, Leveling Feet, Mounting Hardware, Roof, Side Panels |
Standards | UL 2416, UL 60950-1 Listed, EIA-310E | UPC | 731304241560 |
Packages
1 - UNIT - 1 |