
SCHNEIDER ELECTRIC IT CORP AR3150X617 SERVER RACK SX 42U 750x1070 W/O SIDES WO DR BLK
Description
APC NetShelter SX, Server Rack Enclosure, 42U, without Sides and Doors, Black, 2258 H x 750 W x 1070 D mm.
Specifications
Brand Name | APC | Sub Brand | NetShelter SX |
Item Name | Server Rack Enclosure without Sides and Doors | Size | 750 mm W x 1070 mm D x 2258 mm H |
Material | Steel | Color | Black |
Includes | Baying Hardware, Keys, Leveling Feet, Mounting Hardware, Pre-Installed Casters | Standards | UL 2416, UL 60950-1 Listed, EIA-310E, REACH Compliant, RoHS Compliant |
Application | For High Density Server and Networking Applications | UPC | 731304293767 |
Packages
1 - UNIT - 1 |